Shop All Tapered Roller Bearings
Ntn
Roller Bearing Assy., 4T-LM67048/LM67010
Mfr # LM67048/LM67010
Zoro # G0745424
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.465 in
- Cone Width 0.66 in
- Dynamic Load Capacity (Lb.) 7,750 lb
- Static Load Capacity (Lb.) 9,200 lb
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # LM67048/LM67010
- Zoro # G0745424
- UPC # 4547359482652
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.465 in |
Cone Width | 0.66 in |
Outside Dia. (mm) | 59.13 mm |
Cone Width (mm) | 11.81 mm |
Bore Dia. (mm) | 31.75 mm |
Shaft Fillet Radius | 0.05 in |
Housing Fillet Radius | 0.05 in |
Overall Width | 0.625 in |
Outside Diameter | 2 5/16 in |
Bore Diameter | 1 1/4 in |
Bore Diameter Tolerance | 0.0000/+0.0005 in |
Outside Diameter Tolerance | 0.0000/+0.0010 in |
Description
Tapered Roller Bearing Assembly, Bearing Industry Number LM67048/LM67010, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.66 in, Cup Width 0.465 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- DYNABRADE Drive Wheel (11518)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- NTN NTN 4T-632, Tapered Roller Bearing Cup Single Cup 5375 In Od X 125 In W Case Carburized Steel (4T-632)
- NTN Taper Roller Bearing Cup, 1 49/64in Bore (07204)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- Ntn Roller Bearings