Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 90 Mm Id X 190 Mm Od X 43 Mm W; Open
Mfr # 6318 C4
Zoro # G609125750
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Static Load Capacity 24050 lbf107000 N107.00 kN
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 35510 lbf158000 N158.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6318 C4
- Zoro # G609125750
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Static Load Capacity | 24050 lbf107000 N107.00 kN |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 35510 lbf158000 N158.00 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 151" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B148)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- MTD Hose-Vac 5In X 10F (964-0455)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame (5K967)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- NTN NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded (6310Z)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (608ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6007ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia (6202LLB/16C3/L627)
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- Ntn Radial Ball Bearings