Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 9 Mm Id X 26 Mm Od X 8 Mm W; Double Sealed
Mfr # 629LLB
Zoro # G109114575
Sold in multiples of 2 for $31.70
$31.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Type Miniature / Extra Small Ball Bearing
- Bearing Seal Type Non-Contact
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 629LLB
- Zoro # G109114575
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Type | Miniature / Extra Small Ball Bearing |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 1130 lbf5050 N5.05 kN |
Static Load Capacity | 440 lbf1960 N1.96 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 375mm PL, T75 (375-5M-15)
- MARTIN SPROCKET & GEAR Mst Bushing, R2 3 1/2 (R2 3 1/2)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NTN NTN 6220, RadialDeep Groove Ball Bearing 100 Mm Id X 180 Mm Od X 34 Mm W Open (6220)
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 90 Mm Od X 23 Mm W Open, 6308NR C3 (6308NR C3)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316.C3)
- Ntn Radial Ball Bearings