Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open
Mfr # 6316C3
Zoro # G809125895
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 170 mm
- Width 39 mm
- Type Round Bore Standard Medium
- Dynamic Load Capacity 123000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6316C3
- Zoro # G809125895
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 170 mm |
Width | 39 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Medium |
Dynamic Load Capacity | 123000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305C3)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- NTN NTN R4AZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 02812 In W Double Shielded (R4AZZ)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- NTN NTN 6210ZC3, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210ZC3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, R24 (R-24)
- Ntn Ball Bearings