Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 75 Mm Id X 130 Mm Od X 25 Mm W; Open
Mfr # 6215C3
Zoro # G409124939
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 130 mm
- Width 25 mm
- Type Round Bore Standard Medium
- Dynamic Load Capacity 66000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6215C3
- Zoro # G409124939
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 130 mm |
Width | 25 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Medium |
Dynamic Load Capacity | 66000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/4" Body, 1/8"-27 (TL-254-2MP)
- D&D Timing Belt, H, 1.5 x 51in PL, T102 (510H150)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6302C3)
- NTN NTN 6207N, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207N)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- SKF SKF-6019, Single Row Ball Brgs, 6019 (6019)
- Ntn Radial Ball Bearings