Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 70 Mm Id X 125 Mm Od X 24 Mm W; Open
Mfr # 6214C3
Zoro # G709114012
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 9890 lbf44000 N44.00 kN
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 15510 lbf69000 N69.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6214C3
- Zoro # G709114012
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 9890 lbf44000 N44.00 kN |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 15510 lbf69000 N69.00 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-MAN MARINE Handi Man Marine 530015 Stainless Steel Hose Clamp Refill - 7/32" - 5/8" (530015)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- OETIKER Hose Clamp, SS, Nom.Size. 7/16 In., PK100 (16700007-100)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- NTN NTN 6304 2Z, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6304 2Z)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NSK NSK-6202ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZC3 (6202ZC3)
- Ntn Radial Ball Bearings