Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 65 Mm Id X 90 Mm Od X 13 Mm W; Double Shielded
Mfr # 6913ZZ C3
Zoro # G309124787
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 4330 lbf19300 N19.30 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 3600 lbf16100 N24.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6913ZZ C3
- Zoro # G309124787
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 4330 lbf19300 N19.30 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 3600 lbf16100 N24.00 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- TSUBAKI Offset Roller Chain Link#40SS, PK5 (40SS O/L)
- ROTOM , Unit Bearing, 1/125 HP, 1550 RPM, 115V (EC-6W115)
- NTN NTN 2316K, SelfAligning Ball Bearing 80 Mm Id X 170 Mm Od X 58 Mm W Tapered Bore Open (2316K)
- NTN R2ZZA3E, RadialDeep Groove Ball Brg 0125 Id X 0375 Od X 01562 W Removable Dbl Shield (R2ZZA/3E)
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- SKF SKF 6307Z/C3, Single Row Ball Bearings (6307Z/C3)
- Ntn Ball Bearings