Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 65 Mm Id X 140 Mm Od X 33 Mm W; Double Shielded
Mfr # 6313ZZ
Zoro # G909115772
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 13500 lbf60000 N86.50 kN
- Dynamic Load Capacity (Lb.) 23150 lbf103000 N103.00 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6313ZZ
- Zoro # G909115772
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 13500 lbf60000 N86.50 kN |
Dynamic Load Capacity (Lb.) | 23150 lbf103000 N103.00 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBF-1/8-1/4-U (QBF-1/8-1/4-U)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- NTN R2ZZA3E, RadialDeep Groove Ball Brg 0125 Id X 0375 Od X 01562 W Removable Dbl Shield (R2ZZA/3E)
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6301LLBC3/L627)
- NTN NTN 634ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 16 Mm Od X 5 Mm W Double Shielded (634ZZ)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- SKF SKF 6001 2RS1 C2, Single Row Ball Bearings (6001 2RS1 C2)
- Ntn Ball Bearings