Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open
Mfr # 6213N
Zoro # G209113836
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 14270 lbf63500 N63.50 kN
- Bearing Material Steel
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6213N
- Zoro # G209113836
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 14270 lbf63500 N63.50 kN |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 9000 lbf40000 N40.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 20mm Bore Dia (6204 JEM)
- DURASTAR 1/4"-28 STD ZERK GREASE FITTING (Z-04)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6012ZZC3/L627)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Single Shielded (6205Z C3 2A)
- NTN NTN 6304ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6304ZZ)
- Ntn Ball Bearings