Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 60 Mm Id X 110 Mm Od X 22 Mm W; Double Sealed
Mfr # 6212LLB
Zoro # G609124739
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Bearing Seal Type Non-Contact
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 13030 lbf58000 N58.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6212LLB
- Zoro # G609124739
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 13030 lbf58000 N58.00 kN |
Static Load Capacity | 8100 lbf36000 N36.00 kN |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX66 (BX66)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (215TTFCD6546)
- LENZ Indicator Gauge Filter Cp-2:2" Dia Width, 1/8" NPTf Port, 221052 (221052)
- NTN NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded (6310Z)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305ZZ)
- NSK NSK 6207, 6200 Series Single Row Deep Groove Ball Bearing (6207)
- Ntn Radial Ball Bearings