Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 6 Mm Id X 17 Mm Od X 6 Mm W; Open
Mfr # 606
Zoro # G309124718
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 17 mm
- Width 6 mm
- Bearing Material High Carbon Chrome Steel
- Dynamic Load Capacity (Lb.) 2190 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 606
- Zoro # G309124718
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 17 mm |
Width | 6 mm |
Details
Cage Material | Pressed Steel |
Bearing Material | High Carbon Chrome Steel |
Dynamic Load Capacity (Lb.) | 2190 N |
Type | Round Bore Extra Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D111G10AV, Pressure Line, 10 micron, Outside-In (MF0058396)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- NTN NTN 6314ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Double Shielded (6314ZZ)
- NTN RadialDeep Groove Ball Brg 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded, 6212 2ZC3 (6212 2ZC3)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6300 2Z)
- NTN NTN 6201 2RS1/2, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS12 (6201 2RS1/2)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- SKF SKF-307ZNR, Max Type Ball Brgs, 307ZNR (307ZNR)
- Ntn Ball Bearings