Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Single Sealed
Mfr # 6311LU
Zoro # G909125788
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 17870 lbf79500 N79.50 kN
- Type Deep Groove Ball Bearing
- Bearing Seal Type Contact
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6311LU
- Zoro # G909125788
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 17870 lbf79500 N79.50 kN |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Static Load Capacity | 10100 lbf45000 N45.00 kN |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 285-5M-09, Timing Belt, Neoprene, Fiberglass (285-5M-09)
- COX White Cone Nozzle Inner Sausage Nozzle (2M2620)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6211C3)
- NTN NTN 6203ZZNR, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZNR)
- NTN NTN 6209, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open (6209)
- NTN Radial Ball Bearing, Sealed, 55mm Bore Dia (6211LLBC3/L627)
- NTN NTN 6203LLU CM/5K, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLU CM5K (6203LLU CM/5K)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- Ntn Radial Ball Bearings