Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Double Shielded
Mfr # 6311ZZ
Zoro # G109125779
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 17870 lbf79500 N79.50 kN
- Static Load Capacity 10100 lbf45000 N68.00 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6311ZZ
- Zoro # G109125779
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 17870 lbf79500 N79.50 kN |
Static Load Capacity | 10100 lbf45000 N68.00 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (CD85E25-250-B)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., PK12 (PC-2091)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCT8)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6203LLB/15.875C3/L627)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6005FT150)
- NTN Radial Ball Bearing, Open, 60mm Bore Dia (6312C3)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6206C3)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305LU C4)
- Ntn Radial Ball Bearings