Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Double Sealed
Mfr # 6310LLU
Zoro # G009125596
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Seal Material Nitrile Rubber
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 15390 lbf68500 N68.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6310LLU
- Zoro # G009125596
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 15390 lbf68500 N68.50 kN |
Bearing Seal Type | Contact |
Static Load Capacity | 8650 lbf38500 N38.50 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Punch Nibbler, 5 Pack (KF137310)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11 N (11 N)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- NTN NTN 6203LLH/5KQQ, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLH5KQQ (6203LLH/5KQQ)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Single Shielded (6309ZC3)
- NTN R8ZZ2A, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ/2A)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- Ntn Ball Bearings