Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Single Shielded
Mfr # 6309ZC3
Zoro # G809125826
$72.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 7200 lbf32000 N32.00 kN
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 13150 lbf58500 N58.50 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6309ZC3
- Zoro # G809125826
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 7200 lbf32000 N32.00 kN |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 13150 lbf58500 N58.50 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- RENEWABLE LUBRICANTS Slide Way Oil, Bio-SW, 5 gal., ISO 68 (86914)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- VELVAC Gladhand Holder (580009)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6202C3)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Double Sealed (6308LLU)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6204ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6007ZZ C3)
- Ntn Radial Ball Bearings