Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open
Mfr # 6808
Zoro # G709125018
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 52 mm
- Width 7 mm
- Type Round Bore Thin Small
- Dynamic Load Capacity 5100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6808
- Zoro # G709125018
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 52 mm |
Width | 7 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Thin Small |
Dynamic Load Capacity | 5100 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50 Ft (GH195-20-50)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- NTN NTN 6005 Z C3, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Single Shielded (6005 Z C3)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6204LLBC3/L627)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6209LLBC3/L627)
- SKF Radial Ball Bearing, Sealed, 90mm Bore Dia (6218-2RS1/C3)
- Ntn Radial Ball Bearings