Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 4 Mm Id X 16 Mm Od X 5 Mm W; Double Shielded
Mfr # 634ZZC3
Zoro # G509124594
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 16 mm
- Width 5 mm
- Type Round Bore Extra Small
- Dynamic Load Capacity 1760 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 634ZZC3
- Zoro # G509124594
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 16 mm |
Width | 5 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Extra Small |
Dynamic Load Capacity | 1760 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B49 (B49)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces SEPARATION-TECHNOLOGIES ST1512, Pressure Line, 20 micron (ZX-ST1512)
- GLOBAL GSC-131-Z Set Screw Collar (GSC-131-Z)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6301LLBC3/L627)
- NTN Radial/Deep Groove Ball Bearing - Shielded (6010ZZ C3)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- SKF SKF 6215Z C3, Single Row Ball Bearings (6215Z C3)
- Ntn Radial Ball Bearings