Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Shielded
Mfr # 6207ZC3
Zoro # G809126120
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 6380 lbf28400 N28.40 kN
- Type Deep Groove Ball Bearing
- Static Load Capacity 3450 lbf15300 N15.30 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6207ZC3
- Zoro # G809126120
- Country of Origin Canada
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 6380 lbf28400 N28.40 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 8 (01005011P)
- LUBRIPLATE Pan Divider Oil, 5 Gal Pail, Iso-22 H-1/Food Grade Pan Divider Oil (L0747-060)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THZ5)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NTN NTN 6010, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010)
- NTN Radial/Deep Groove Ball Brg - 1.125 In Id X 2.125 In Od X 0.5 In W; Double Shielded (R18ZZ/2A)
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- NTN NTN 6213ZC3, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Single Shielded (6213ZC3)
- NTN NTN 2211, SelfAligning Ball Bearing 55 Mm Id X 100 Mm Od X 25 Mm W Cylindrical Bore Open (2211)
- FAFNIR Radial Ball Bearing, #205KDD (205KDD)
- Ntn Radial Ball Bearings