Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Sealed
Mfr # 6207LU
Zoro # G409126063
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
- Type Deep Groove Ball Bearing
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6207LU
- Zoro # G409126063
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 6380 lbf28400 N28.40 kN |
Bearing Material | Steel |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP161816)
- NTN NTN 6003ZZ 2AUI, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded, NTN 6003ZZ 2AUI (6003ZZ 2AUI)
- NTN NTN 604ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded (604ZZ)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Single Shielded (6309ZC3)
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 90 Mm Od X 23 Mm W Open, 6308NR C3 (6308NR C3)
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 150 Mm Od X 63.5 Mm W; Double Shielded (63314Z)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6207ZZ C3 (6207-ZZ C/3)
- Ntn Radial Ball Bearings