Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed
Mfr # 6207LLU C4
Zoro # G309126057
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 6380 lbf28400 N28.40 kN
- Bearing Seal Type Contact
- Type Deep Groove Ball Bearing
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6207LLU C4
- Zoro # G309126057
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 6380 lbf28400 N28.40 kN |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (AK34 X 3/4)
- MASTER PNEUMATIC LIQUID DISPENSER (74001204B-ALV)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4150070)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6204C3)
- NTN Radial Bearing, Shield, 1.2500 In. Bore (R20ZZ/2AS)
- NTN Radial Bearing, Double Seal, 30mm Bore (6006LLUC3/L627)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- NTN NTN R6LLB, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Sealed (R6LLB)
- NTN NTN 6007LLU C3/EM, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Double Sealed (6007LLU C3/EM)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- Ntn Radial Ball Bearings