Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 9 Mm W; Open
Mfr # 16007
Zoro # G609125958
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Static Load Capacity 1840 lbf8200 N8.20 kN
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 2900 lbf12900 N12.90 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 16007
- Zoro # G609125958
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 1840 lbf8200 N8.20 kN |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 2900 lbf12900 N12.90 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/2 In, Aluminum (2C-050-A)
- SENQCIA INSPIRE SERIES 16B Cl Sc Type Bs Roller Chain, Single Strand, 1" Pitch, 16Bcl, PK5 (16BCL)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- MEGA COMPRESSOR Mega Power Air Compressor, 80 gal, Two Stage, 3 PH 230V TEFC Motor (MP-5080VM3)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- NTN Medium Size Ball Bearing (6308ZZC3)
- NTN NTN 6203-16LLU 16MM BORE, RadialDeep Groove Ball Brg16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 620316LLU 16MM BORE (6203-16LLU 16MM BORE)
- NTN NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed (8505)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- NSK NSK 607Z, 600 Series Single Row Deep Groove Ball Bearing (607Z)
- Ntn Ball Bearings