Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 32 Mm Id X 65 Mm Od X 17 Mm W; Double Sealed
Mfr # 62/32LLU
Zoro # G609126030
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Seal Type Contact
- Bearing Material Steel
- Seal Material Nitrile Rubber
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 62/32LLU
- Zoro # G609126030
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 2610 lbf11600 N11.60 kN |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity (Lb.) | 5170 lbf23000 N23.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Polyurethane Tubing, 100', 1/4" OD, Blue, Pur95A (1422-04-BL)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- NTN NTN 6201 2RS1/2, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS12 (6201 2RS1/2)
- NTN NTN 6026/C3, RadialDeep Groove Ball Brg 130 Mm Id X 200 Mm Od X 33 Mm W Open, NTN 6026C3 (6026/C3)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded (6007ZZ)
- NTN Radial Ball Bearing, Double Shielded, 55mm (6311ZZC3/L627)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- SKF SKF-6003-2Z, Single Row Ball Brgs, 60032Z (6003-2Z)
- Ntn Ball Bearings