Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open
Mfr # 6206NRC3
Zoro # G409125912
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Static Load Capacity 2540 lbf11300 N11.30 kN
- Dynamic Load Capacity (Lb.) 4850 lbf21600 N21.60 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6206NRC3
- Zoro # G409125912
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Static Load Capacity | 2540 lbf11300 N11.30 kN |
Dynamic Load Capacity (Lb.) | 4850 lbf21600 N21.60 kN |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron (ZX-935245)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6210LLBC3/L627)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (628LLB/1K)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6207LLBC3/L627)
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (629ZZ)
- NTN NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed (8505)
- NTN NTN 6206, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206)
- SKF SKF-6007 2Z C3GJN, Single Row Ball Brgs, 6007 2Z C3GJN (6007 2Z C3GJN)
- Ntn Ball Bearings