Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 30 Mm Id X 47 Mm Od X 9 Mm W; Double Shielded
Mfr # 6906ZZ
Zoro # G609124869
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 9 mm
- Type Round Bore Standard Small
- Dynamic Load Capacity 7250 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6906ZZ
- Zoro # G609124869
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 9 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 7250 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16ER-28UN TiALN Coated External Threading & Grooving Insert (6006-4628)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT9, 1ZPU1 (HPRPMK21S)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6305LLBC3/L627)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Sealed (R10 2RS)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Open (6001)
- Ntn Ball Bearings