Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed
Mfr # 6305LU C4
Zoro # G409125844
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Type Deep Groove Ball Bearing
- Bearing Seal Type Contact
- Static Load Capacity 2450 lbf10900 N10.90 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6305LU C4
- Zoro # G409125844
- Country of Origin United States
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Contact |
Static Load Capacity | 2450 lbf10900 N10.90 kN |
Dynamic Load Capacity (Lb.) | 5280 lbf23500 N23.50 kN |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed (8500)
- NTN NTN 6202ZZC3/EM, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZC3/EM)
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006ZZ)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- NTN NTN 8505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15875 Mm W, Single Sealed (8505)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6312C3)
- Ntn Radial Ball Bearings