Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 25 Mm Id X 37 Mm Od X 7 Mm W; Open
Mfr # 6805C3
Zoro # G609114044
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 660 lbf2950 N2.95 kN
- Dynamic Load Capacity (Lb.) 1060 lbf4750 N4.75 kN
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6805C3
- Zoro # G609114044
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 660 lbf2950 N2.95 kN |
Dynamic Load Capacity (Lb.) | 1060 lbf4750 N4.75 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1405 (C1405)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- ZORO SELECT FHP Sheave, AK71 x 3/4 (AK7134)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203HT200ZZ)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- NTN NTN 6005 Z C3, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Single Shielded (6005 Z C3)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open (6213N)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- NSK NSK-6004V, 6000 Series Single Row Deep Groove Ball Bearing, 6004V (6004V)
- Ntn Radial Ball Bearings