Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 25 Mm Id X 37 Mm Od X 7 Mm W; Double Sealed
Mfr # 6805LLU C3
Zoro # G309125036
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
- Type Deep Groove Ball Bearing
- Static Load Capacity 665 lbf2950 N2.95 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6805LLU C3
- Zoro # G309125036
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 665 lbf2950 N2.95 kN |
Dynamic Load Capacity (Lb.) | 1060 lbf4750 N4.75 kN |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Wire Mesh (30S)
- WILKERSON Dial-Air Regulator 2In (R41-0C-000)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6004ZZC3/L627)
- NTN NTN 6010M2UC3PX5, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010M2UC3PX5)
- NTN NTN 6209ZC3, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Single Shielded (6209ZC3)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- NTN NTN 6305, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (6305)
- NTN NTN 16008, RadialDeep Groove Ball Bearing 40 Mm Id X 68 Mm Od X 9 Mm W Open (16008)
- Ntn Radial Ball Bearings