Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 22 Mm Id X 50 Mm Od X 14 Mm W; Double Sealed
Mfr # 62/22LLU
Zoro # G009125657
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 50 mm
- Width 14 mm
- Type Round Bore Standard Small
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 62/22LLU
- Zoro # G009125657
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 50 mm |
Width | 14 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity | 12900 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- NTN Radial Bearing, Double Seal, 45mm Bore (6209LLUC3/L627)
- NTN NTN 6202 2Z16C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202 2Z16C3 (6202 2Z16C3)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- NTN NTN 6210Z, RadialDeep Groove Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Single Shielded (6210Z)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3QE6)
- Ntn Radial Ball Bearings