Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 22.2 Mm W; Double Sealed
Mfr # 63304LLBC3/EM
Zoro # G809126106
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 52 mm
- Width 22.2 mm
- Seal Material Nitrile Rubber
- Type Round Bore Standard Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 63304LLBC3/EM
- Zoro # G809126106
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 52 mm |
Width | 22.2 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 15900 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6208ZZC3)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-1524)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- NTN NTN 608ZZ 8 X22 X7, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ 8 X22 X7 (608ZZ 8 X22 X7)
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- NTN NTN R16LLB, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLB)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- Ntn Radial Ball Bearings