Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Shielded
Mfr # 6204ZZ C4
Zoro # G709125728
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 1500 lbf6650 N6.65 kN
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 3190 lbf14200 N14.20 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6204ZZ C4
- Zoro # G709125728
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 1500 lbf6650 N6.65 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 3190 lbf14200 N14.20 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-665A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 665A (665A)
- ELESA Oil level indicators, HCX.254-SST-M12 (HCX-SST)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN Radial Bearing, Shield, 1.2500 In. Bore (R20ZZ/2AS)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6201LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Sealed (6213LLB C3 2A)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6011Z)
- Ntn Ball Bearings