Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed
Mfr # 6204LLUN
Zoro # G909115895
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 3180 lbf14200 N14.20 kN
- Static Load Capacity 1500 lbf6650 N6.65 kN
- Temp. Range -40 to 250 ºF
- Seal Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6204LLUN
- Zoro # G909115895
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 3180 lbf14200 N14.20 kN |
Static Load Capacity | 1500 lbf6650 N6.65 kN |
Temp. Range | -40 to 250 ºF |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Grease Gun, Pistol Grip, 3600 psi (JFC33HD-TT)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- D&D Timing Belt, XL, 0.37 x 15.4in PL, T77 (154XL037)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392A10AN, Pressure Line, 10 micron, Outside-In (MF0059216)
- NTN NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded (6310Z)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- NTN Radial Bearing, Double Seal, 20mm Bore (6204LLUC3/L627)
- NTN NTN 6301Z, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Shielded (6301Z)
- NSK NSK-6908ZZ, 6900 Series Ball Bearing, 6908ZZ (6908ZZ)
- Ntn Ball Bearings