Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 20 Mm Id X 37 Mm Od X 9 Mm W; Open
Mfr # 6904
Zoro # G309124855
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 1580 lbf7050 N7.05 kN
- Static Load Capacity 830 lbf3700 N3.70 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6904
- Zoro # G309124855
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 1580 lbf7050 N7.05 kN |
Static Load Capacity | 830 lbf3700 N3.70 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- CURT QuickPin No-Latch 2" Trailer Coupler (3" Channel, 3,500 lbs) (25472)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6212LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Single Shielded (6309ZC3)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6308ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 9 Mm W; Open (16007)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- SKF SKF 6210 Z/C3, Single Row Ball Bearings (6210 Z/C3)
- Ntn Radial Ball Bearings