Shop All Radial Ball Bearings
Ntn
RadialDeep Groove Ball Brg 17 Mm Id X 47 Mm Od X 14 Mm W Open, 6303NC3
Mfr # 6303NC3
Zoro # G107668292
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 3370 lbf15000 N15.00 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6303NC3
- Zoro # G107668292
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 3370 lbf15000 N15.00 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 1470 lbf6550 N6.55 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/2 HP, 48Y Frame, 115/230V AC Voltage (048A11T2023)
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- HERITAGE Grease Fitting Zerk, 10mmx1 Taper Thread (L2109)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Open (6308NR)
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- NTN NTN 6205ZC3, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205ZC3)
- NTN NTN 608-LLB, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLB (608-LLB)
- TRITAN Radial Ball Bearing, SS, 17mm, SS61903 2RS (SS61903 2RS FM222)
- Ntn Ball Bearings