Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed
Mfr # 6303LLU
Zoro # G909125856
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 47 mm
- Width 14 mm
- Type Round Bore Standard Small
- Dynamic Load Capacity 13500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6303LLU
- Zoro # G909125856
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 47 mm |
Width | 14 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 13500 N |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- BRENNAN INDUSTRIES 12MJ-12MJ-12FJS Branch Tee Forged (6600-12-12-12-FG)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6207C3)
- NTN NTN R6LLB, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Sealed (R6LLB)
- NTN Radial Ball Bearing, 0.9449 In. W (88506/2AS)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Open (6205-C4)
- NTN Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Sealed (R10 2RS)
- NTN NTN 6310Z, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Single Shielded (6310Z)
- ORS Ball Bearing, 25mm Bore, 62mm, Shielded (6305 ZZ C3 G93)
- Ntn Ball Bearings