Shop All Radial Ball Bearings
Ntn
RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195
Mfr # 6203LLUV195
Zoro # G207668222
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Seal Type Contact
- Seal Material Nitrile Rubber
- Static Load Capacity 1030 lbf4600 N4.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6203LLUV195
- Zoro # G207668222
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Contact |
Seal Material | Nitrile Rubber |
Static Load Capacity | 1030 lbf4600 N4.60 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 2380 lbf10600 N10.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- BESTORQ 282K6 Micro V Belt, 28.2 in Pitch Length, 0.84 in Top Width, 6 Ribs (282K6)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR162416 (BR162416)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- NTN NTN 625, RadialDeep Groove Ball Bearing 5 Mm Id X 16 Mm Od X 5 Mm W Open (625)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305F600)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- SKF SKF-6001 2ZJEM, Single Row Ball Brgs, 6001 2ZJEM (6001 2ZJEM)
- Ntn Ball Bearings