Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 160 Mm Id X 240 Mm Od X 38 Mm W; Double Sealed
Mfr # 6032LLB
Zoro # G709124684
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 2940 lbf13100 N13.10 kN
- Bearing Seal Type Non-Contact
- Seal Material Nitrile Rubber
- Static Load Capacity 1810 lbf8050 N8.05 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6032LLB
- Zoro # G709124684
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 2940 lbf13100 N13.10 kN |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Static Load Capacity | 1810 lbf8050 N8.05 kN |
Temp. Range | -40 to 250 ÂşF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4P)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006ZZ)
- NTN NTN 6005 Z C3, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Single Shielded (6005 Z C3)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- NTN NTN TMB304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (TMB304)
- Ntn Ball Bearings