Shop All Radial Ball Bearings
Ntn
RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB
Mfr # 6302LB
Zoro # G607668518
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Bearing Seal Type Non-Contact
- Seal Material Nitrile Rubber
- Dynamic Load Capacity (Lb.) 2850 lbf12700 N12.70 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6302LB
- Zoro # G607668518
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Bearing Seal Type | Non-Contact |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 2850 lbf12700 N12.70 kN |
Static Load Capacity | 1230 lbf5450 N5.45 kN |
Temp. Range | -40 to 250 ÂşF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- PREVOST Prevost 1/2"Safety Coupler (PRVISG111203)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 1/2'' Bore - Steel (31275125)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119170.00)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN NTN 6206LB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LB)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Open (6213N)
- NTN NTN 6302ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Double Shielded (6302ZZ)
- NTN Cartridge Bearing, DBL Shield, 35mm Bore (63207ZZC3/L627)
- NTN NTN 608LLB, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLB)
- SKF SKF-6206 2RS1 C2GJN, Single Row Ball Brgs, 6206 2RS1 C2GJN (6206 2RS1 C2GJN)
- Ntn Radial Ball Bearings