Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed
Mfr # 6302LLU
Zoro # G609114310
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Seal Material Nitrile Rubber
- Bearing Seal Type Contact
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6302LLU
- Zoro # G609114310
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Static Load Capacity | 1230 lbf5450 N5.45 kN |
Dynamic Load Capacity (Lb.) | 2850 lbf12700 N12.70 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS2040)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- NTN NTN 6004ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Double Shielded (6004ZZ)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- NTN NTN 6202 2Z16C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202 2Z16C3 (6202 2Z16C3)
- NTN Radial/Deep Groove Ball Bearing - 50 MM Id X 90 MM Od X 20 MM W; Double Sealed (6210LLBNR)
- SKF SKF 6300 2RSH C3, Single Row Ball Bearings (6300 2RSH C3)
- Ntn Radial Ball Bearings