Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 8 Mm W; Open
Mfr # 16002
Zoro # G909125672
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Static Load Capacity 630 lbf2840 N2.84 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 16002
- Zoro # G909125672
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Static Load Capacity | 630 lbf2840 N2.84 kN |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 1390 lbf6200 N6.20 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- TSUBAKI Offset Link, British Standard, PK5 (RS12BOL)
- TRU-FLATE Coupler and Plug Set (13-201)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Open (6308NR)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- NTN Radial Ball Bearing, Nylon, 1.0620 In. W (205VVA)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- FAFNIR Wide Inner Ring And Housed Units (RAK2-7/16)
- Ntn Ball Bearings