Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 12.7 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded
Mfr # 6201ZZ/12.7
Zoro # G109126004
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 620 lbf2750 N2.75 kN
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6201ZZ/12.7
- Zoro # G109126004
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 620 lbf2750 N2.75 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 1510 lbf6750 N6.75 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Double Sealed (62062RSC3)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN Radial Bearing, Double Seal, 20mm Bore (6204LLUC3/L627)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- SKF SKF-6010 2RS, Single Row Ball Brgs, 6010 2RS (6010 2RS)
- Ntn Ball Bearings