Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded
Mfr # 6201Z C3
Zoro # G709125872
product price: $10.45
/ea
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 1510 lbf6750 N6.75 kN
- Static Load Capacity 620 lbf2750 N2.75 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6201Z C3
- Zoro # G709125872
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 1510 lbf6750 N6.75 kN |
Static Load Capacity | 620 lbf2750 N2.75 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- DODGE 2012 X 3/4-KW Taper Lock Bushing (2012 X3/4 KWY 3/16X3/32)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- GATES Truflex V-Belts, 4L430 (4L430)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- NSK NSK 6905ZZ CM NS7S, 6900 Series Ball Bearing (6905ZZ CM NS7S)
- Ntn Radial Ball Bearings