Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 12 Mm Id X 28 Mm Od X 8 Mm W; Double Sealed
Mfr # 6001LLB
Zoro # G709124899
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Bearing Seal Type Non-Contact
- Static Load Capacity 535 lbf2390 N2.39 kN
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6001LLB
- Zoro # G709124899
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Non-Contact |
Static Load Capacity | 535 lbf2390 N2.39 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity (Lb.) | 1270 lbf5650 N5.65 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- CONRADER Pressure Relief Valve, SS Ball (6423O-CE-175)
- FJC Aluminum Manifold Set, R134A (6785)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- NTN NTN 6205LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLB)
- NTN Radial/Deep Groove Ball Brg - 8 Mm Id X 24 Mm Od X 8 Mm W; Double Shielded (628 2Z)
- NTN NTN 6205 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205 2Z)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6305F600)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- Ntn Ball Bearings