Shop All Radial Ball Bearings
Ntn
RadialDeep Groove Ball Brg 12 Mm Id X 24 Mm Od X 6 Mm W Double Sealed, 6901LU
Mfr # 6901LU
Zoro # G807668332
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Dynamic Load Capacity (Lb.) 710 lbf3200 N3.20 kN
- Type Deep Groove Ball Bearing
- Bearing Seal Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6901LU
- Zoro # G807668332
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Dynamic Load Capacity (Lb.) | 710 lbf3200 N3.20 kN |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Contact |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Static Load Capacity | 330 lbf1460 N1.46 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- HOSHIZAKI Pump Motor (4A4259-01)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6602-4-4)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- NTN Radial/Deep Groove Ball Brg - 130 Mm Id X 200 Mm Od X 33 Mm W; Double Shielded (6026ZZC3)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2 (SE 6000-RS)
- Ntn Ball Bearings