Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 100 Mm Id X 180 Mm Od X 34 Mm W; Single Shielded
Mfr # 6220ZC3
Zoro # G409124823
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Static Load Capacity 20900 lbf93000 N93.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6220ZC3
- Zoro # G409124823
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 20900 lbf93000 N93.00 kN |
Dynamic Load Capacity (Lb.) | 30340 lbf135000 N135.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- NSK NSK 6908, 6900 Series Ball Bearing (6908)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS)
- NTN RadialDeep Groove Ball Brg 40 Mm Id X 90 Mm Od X 23 Mm W Open, 6308NR C3 (6308NR C3)
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- NTN NTN 6201LLU/12.7C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU127C3 (6201LLU/12.7C3)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9C3 (6306-2NSE9C3)
- Ntn Ball Bearings