Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Sealed
Mfr # 8500
Zoro # G309125692
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 1150 lbf5100 N5.10 kN
- Seal Material Nitrile Rubber
- Bearing Seal Type Contact
- Static Load Capacity 18000 lbf80000 N80.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 8500
- Zoro # G309125692
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 1150 lbf5100 N5.10 kN |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Static Load Capacity | 18000 lbf80000 N80.00 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Motor (JTAS10-131)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3200X6X4)
- CONRADER Blow Down Valve, 250 psi, 1/2in. NPT (DBD2-1212)
- NTN NTN 6305LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (6305LLB)
- NTN Radial/Deep Groove Ball Bearing - Shielded (6010ZZ C3)
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 80 Mm Od X 21 Mm W Double Sealed, 6307 LLU (6307 LLU)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- NTN NTN 6207ZZNR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZNR)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6207LLBC3/L627)
- NTN Disc Bearing, 1 In. Hex Bore (HPC100TPD)
- Ntn Radial Ball Bearings