Shop All Radial Ball Bearings
Ntn
Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed
Mfr # R12LLU
Zoro # G409116217
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 41.275 mm
- Width 11.113 mm
- Seal Material Nitrile Rubber
- Type Round Bore Miniature Extra Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # R12LLU
- Zoro # G409116217
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 41.275 mm |
Width | 11.113 mm |
Details
Cage Material | Pressed Steel |
Seal Material | Nitrile Rubber |
Type | Round Bore Miniature Extra Small |
Dynamic Load Capacity | 6100 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Corrosion Protection, 55 gal (71551)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50BB15H)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- NTN NTN 604ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded (604ZZ)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- NTN NTN R10ZZ, RadialDeep Groove Ball Bearing 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10ZZ)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207LLU C4)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6208ZZC3/L627)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- Ntn Ball Bearings