Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 1.0000 In. Bore
Mfr # R16ZZ/2AS
Zoro # G2246842
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Seal/Shield Type Double Shielded
- Bore Dia. 1 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # R16ZZ/2AS
- Zoro # G2246842
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Width | 0.5 in |
Outer Ring Width | 0.5 in |
Outside Diameter | 2 in |
Bore Diameter | 1 in |
Fillet Radius | 0.787 mm |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,750 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207 LLB)
- NTN Radial Bearing, Double Seal, 12mm Bore (6301LLUC3/L627)
- NTN Radial/Deep Groove Ball Bearing - 15 MM Id X 35 MM Od X 15.9 MM W; Double Shielded (63202ZZ)
- NTN Medium Size Ball Bearing Standard (6313LLUC3EM)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200Z C3/1E)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- NTN NTN 6204LLU, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLU)
- Ntn Radial Ball Bearings