Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.8750 In. Bore
Mfr # R14ZZ/2AS
Zoro # G2372587
original price:
$27.19
7% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 0.875 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R14ZZ/2AS
- Zoro # G2372587
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.875 in |
Outside Dia. | 1.875 in |
Width | 0.5 in |
Outer Ring Width | 0.5 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/8 in |
Fillet Radius | 0.787 mm |
Description
Radial Ball Bearing, Bearing Industry Number R14, Bore Diameter 7/8 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 1 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,750 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3311T)
- BESTORQ Banded Cogged Belt, 69 in Outside Length, 1.98 in Top Width, 3 Ribs (BX66/03)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- CARLISLE RBX173-4 Gold-Ribbon Cog-Band (RBX173-4)
- NTN NTN 63/22N, RadialDeep Groove Ball Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Open (63/22N)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Sealed (6213LLB2A)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- NTN Radial/Deep Groove Ball Bearing - 26 Mm Id X 52 Mm Od X 16.749 Mm W; Double Sealed (88026 12AS)
- NTN NTN 6005N, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Open, NTN 6005N (6005N)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- Ntn Ball Bearings