Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.5000 In. Bore
Mfr # R8ZZC3/5C
Zoro # G2736876
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Shielded
- Bore Dia. 0.5 in
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R8ZZC3/5C
- Zoro # G2736876
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.125 in |
Width | 0.3125 in |
Outside Diameter | 1 1/8 in |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.312 in |
Fillet Radius | 0.406 mm |
Description
Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.312 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,120 N, Fillet Radius 0.406 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- QA1 Female Rod End, RH, #10-32 (CFR3)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/8" Rod or 1/4" Piston Bore (ZUSASES-1)
- NTN Medium Size Ball Bearing (6308ZZ C3)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN Radial Ball Bearing, Shielded, 5mm Bore (625ZZC3/5K)
- NTN Deep Groove Ball Bearing, 6224L (6224L)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z C3)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- Ntn Ball Bearings