Shop All Radial Ball Bearings
Ntn
Radial Bearing, Shield, 0.3750 In. Bore
Mfr # R6ZZC3/L627
Zoro # G0741422
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 0.375 in
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # R6ZZC3/L627
- Zoro # G0741422
- UPC # 454735949682
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Bore Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Outer Ring Width | 0.281 in |
Fillet Radius | 0.406 mm |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Dynamic Radial Load Capacity 3,300 N, Fillet Radius 0.406 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CHW-30)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- TOMPKINS HOSE SLEEVE NYLON 1.85 in. NHS-185, Sold per Foot (460015)
- NTN NTN 6200ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200ZZ)
- NTN NTN TMB304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (TMB304)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Double Shielded (6201 2ZNR)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6311C3)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- SKF SKF-1207K, Self Aligning Ball Brgs, 1207K (1207K)
- Ntn Radial Ball Bearings